Motion
00075606
1" Pipe, Inline Hard Seat Needle Valve FNPT x FNPT Ends, Alloy Valve, 10,000 Max psi
Mi Item #11711248
MFR #00075606
Price$152.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Pipe, Inline Hard Seat Needle Valve FNPT x FNPT Ends, Alloy Valve, 10,000 Max psi
Mi Item #11711248
MFR #00075606

Mfr description
00075606 00075606 1" FXF ALLOY HARD SEAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.25/each

Specifications

Dimensions

  • Pipe Size
    1 in

Details

  • End Connections
    FNPT x FNPT
  • Material
    Alloy
  • Maximum Working Pressure
    10,000.00 psi
  • Style
    In-line
  • Type
    Hard Seat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)