Motion
00075622
1/2" Pipe, Inline Hard Seat Needle Valve MNPT x FNPT Ends, Alloy Valve, 10,000 Max psi
MI ITEM #11711250
MFR #00075622
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, Inline Hard Seat Needle Valve MNPT x FNPT Ends, Alloy Valve, 10,000 Max psi
MI ITEM #11711250
MFR #00075622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00075622 00075622 1/2" MXF ALLOY HARD SE

Specifications

  • Material
    Alloy
  • Type
    Hard Seat
  • Pipe Size
    1/2 in
  • Maximum Working Pressure
    10,000.00 psi
  • End Connections
    MNPT x FNPT
  • Style
    In-line

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought