Specifications
Dimensions
- Pipe Size1/2 in
Details
- End ConnectionsFNPT x FNPT
- MaterialStainless Steel
- Material Grade316
- Maximum Working Pressure10,000.00 psi
- StyleIn-line
- TypeHard Seat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)