Motion
00075754
Hydraulic Needle Valve - 800 °F, Stainless Steel
Mi Item #11711253
MFR #00075754
Price$244.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Needle Valve - 800 °F, Stainless Steel
Mi Item #11711253
MFR #00075754

Mfr description
00075754 00075754 3/4" FXF 316SS HARD SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.83/each

Specifications

Dimensions

  • Pipe Size
    3/4 in
  • Thread Size
    3/4 in

Details

  • Body Material
    Stainless Steel
  • Check Valve Type
    Needle
  • End Connections
    FNPT x FNPT
  • Material
    Stainless Steel
  • Material Grade
    316
  • Max Operating Temperature
    800 °F
  • Maximum Working Pressure
    10,000.00 psi
  • Style
    In-line
  • Type
    Hard Seat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)