Motion
00075820
1" Pipe, Angled Hard Seat Needle Valve FNPT x FNPT Ends, Grade 316 Stainless Steel Valve, 10,000 Max psi
Mi Item #11711259
MFR #00075820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Pipe, Angled Hard Seat Needle Valve FNPT x FNPT Ends, Grade 316 Stainless Steel Valve, 10,000 Max psi
Mi Item #11711259
MFR #00075820

Mfr description
00075820 00075820 1" FXF ANGLE 316SS HAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    1 in

Details

  • End Connections
    FNPT x FNPT
  • Material
    Stainless Steel
  • Material Grade
    316
  • Maximum Working Pressure
    10,000.00 psi
  • Style
    Angled
  • Type
    Hard Seat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)