Motion
00075861
1/2" Pipe, Inline Soft Seat Needle Valve FNPT x FNPT Ends, Grade 316 Stainless Steel Valve, 6,000 Max psi
Mi Item #11711263
MFR #00075861
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, Inline Soft Seat Needle Valve FNPT x FNPT Ends, Grade 316 Stainless Steel Valve, 6,000 Max psi
Mi Item #11711263
MFR #00075861

Mfr description
00075861 00075861 1/2" FXF 316SS SOFT SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    1/2 in

Details

  • End Connections
    FNPT x FNPT
  • Material
    Stainless Steel
  • Material Grade
    316
  • Maximum Working Pressure
    6,000.00 psi
  • Style
    In-line
  • Type
    Soft Seat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)