Motion
00076091
Alloy Needle Valve Kit 1/8 x 1/4 Thread
Mi Item #11711270
MFR #00076091
Price$63.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alloy Needle Valve Kit 1/8 x 1/4 Thread
Mi Item #11711270
MFR #00076091

Mfr description
00076091 00076091 1/8" OR 1/4 2PC PANEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.95/each

Specifications

Dimensions

  • Thread Size
    1/8 in x 1/4 in

Details

  • Material
    Alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)