Motion
00077578
0 to 4" Range, 4 Rod, Satin Chrome Finish Mechanical Depth Micrometer - Ball Thimble, 2-1/2" Base Length, 0.001" Graduation, 4.5mm Rod Diam
Mi Item #11711273
MFR #00077578
Price$112.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 4" Range, 4 Rod, Satin Chrome Finish Mechanical Depth Micrometer - Ball Thimble, 2-1/2" Base Length, 0.001" Graduation, 4.5mm Rod Diam
Mi Item #11711273
MFR #00077578

Mfr description
00077578 00077578 0-4"/.001"/2-1/2"BASE
  • Rotating rods are designed where the spindle rods rotate with the thimble.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.03/each

Specifications

Dimensions

  • Base Length
    2-1/2 in
  • Graduation
    0.00100 in
  • Rod Diameter
    4.50 mm

Details

  • Finish Coating
    Satin Chrome
  • Maximum Measurement
    4 in
  • Number of Rods
    4
  • Rod Type
    Rotating
  • Thimble Type
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)