Motion
00080010
0.48" Head Diam, Steel Standard Point Solid Dead Center;1MT Morse Taper, 0.48" Point Diam, 3-5/32" OAL
MI ITEM #11711274
MFR #00080010
List Price$39.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.48" Head Diam, Steel Standard Point Solid Dead Center;1MT Morse Taper, 0.48" Point Diam, 3-5/32" OAL
MI ITEM #11711274
MFR #00080010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.60/each for your price

Overview

Mfr description
00080010 00080010 NO. 1 SOL.LATHE CTR.ST
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Overall Length
    3-5/32 in
  • Product Types
    Dead Centers
  • Carbide Tipped
    No
  • Head Diameter
    0.4800 in
  • Point Diameter
    0.4800 in
  • Point Style
    Standard Point
  • Shank Taper Size
    1MT
  • Shank Type
    Morse Taper
  • Tip Diameter
    0.2800 in
  • Center Type
    Solid Center

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought