Motion
00080036
0.95" Head Diam, Steel Standard Point Solid Dead Center;3MT Morse Taper, 0.95" Point Diam, 4-59/64" OAL
Mi Item #11711276
MFR #00080036
Price$62.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.95" Head Diam, Steel Standard Point Solid Dead Center;3MT Morse Taper, 0.95" Point Diam, 4-59/64" OAL
Mi Item #11711276
MFR #00080036

Mfr description
00080036 00080036 NO. 3 MT BEARING STEEL
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.47/each

Specifications

Dimensions

  • Head Diameter
    0.9500 in
  • Overall Length
    4-59/64 in
  • Point Diameter
    0.9500 in
  • Shank Taper Size
    3MT
  • Tip Diameter
    0.4300 in

Details

  • Carbide Tipped
    No
  • Center Type
    Solid Center
  • Point Style
    Standard Point
  • Product Types
    Dead Centers
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)