Motion
00080051
1.76" Head Diam, Steel Standard Point Solid Dead Center;5MT Morse Taper, 1.76" Point Diam, 7-7/8" OAL
Mi Item #11711278
MFR #00080051
Price$172.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.76" Head Diam, Steel Standard Point Solid Dead Center;5MT Morse Taper, 1.76" Point Diam, 7-7/8" OAL
Mi Item #11711278
MFR #00080051

Mfr description
00080051 00080051 NO. 5 SOL.LATHE CTR.ST
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.83/each

Specifications

Dimensions

  • Head Diameter
    1.7600 in
  • Overall Length
    7-7/8 in
  • Point Diameter
    1.7600 in
  • Shank Taper Size
    5MT
  • Tip Diameter
    0.7100 in

Details

  • Carbide Tipped
    No
  • Center Type
    Solid Center
  • Point Style
    Standard Point
  • Product Types
    Dead Centers
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)