Motion
00081018
0.48" Head Diam, Carbide-Tipped Steel Standard Point Solid Dead Center;1MT Morse Taper, 0.48" Point Diam, 3.15" OAL
Mi Item #11711280
MFR #00081018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.48" Head Diam, Carbide-Tipped Steel Standard Point Solid Dead Center;1MT Morse Taper, 0.48" Point Diam, 3.15" OAL
Mi Item #11711280
MFR #00081018

Mfr description
00081018 00081018 NO.1 C/T MT LATHE CENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    0.4800 in
  • Overall Length
    3.1500 in
  • Point Diameter
    0.4800 in
  • Shank Taper Size
    1MT
  • Tip Diameter
    0.2800 in

Details

  • Carbide Tipped
    Yes
  • Center Type
    Solid Center
  • Point Style
    Standard Point
  • Product Types
    Dead Centers
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)