Motion
00081026
0.71" Head Diam, Carbide-Tipped Steel Standard Point Solid Dead Center;2MT Morse Taper, 0.71" Point Diam, 3.94" OAL
Mi Item #11711281
MFR #00081026
Price$83.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.71" Head Diam, Carbide-Tipped Steel Standard Point Solid Dead Center;2MT Morse Taper, 0.71" Point Diam, 3.94" OAL
Mi Item #11711281
MFR #00081026

Mfr description
00081026 00081026 NO.2 C/T MT LATHE CENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.20/each

Specifications

Dimensions

  • Head Diameter
    0.7100 in
  • Overall Length
    3.9400 in
  • Point Diameter
    0.7100 in
  • Shank Taper Size
    2MT
  • Tip Diameter
    0.2800 in

Details

  • Carbide Tipped
    Yes
  • Center Type
    Solid Center
  • Point Style
    Standard Point
  • Product Types
    Dead Centers
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)