Motion
00081034
0.95" Head Diam, Carbide-Tipped Steel Standard Point Solid Dead Center;3MT Morse Taper, 0.95" Point Diam, 4.92" OAL
MI ITEM #11711282
MFR #00081034
List Price$128.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.95" Head Diam, Carbide-Tipped Steel Standard Point Solid Dead Center;3MT Morse Taper, 0.95" Point Diam, 4.92" OAL
MI ITEM #11711282
MFR #00081034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$128.00/each for your price

Overview

Mfr description
00081034 00081034 NO.3 C/T MT LATHE CENT

Specifications

  • Overall Length
    4.9200 in
  • Product Types
    Dead Centers
  • Carbide Tipped
    Yes
  • Head Diameter
    0.9500 in
  • Point Diameter
    0.9500 in
  • Point Style
    Standard Point
  • Shank Taper Size
    3MT
  • Shank Type
    Morse Taper
  • Tip Diameter
    0.4300 in
  • Center Type
    Solid Center

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought