Motion
00081042
1.24" Head Diam, Carbide-Tipped Steel Standard Point Solid Dead Center;4MT Morse Taper, 1.24" Point Diam, 6-5/16" OAL
Mi Item #11711283
MFR #00081042
Price$183.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.24" Head Diam, Carbide-Tipped Steel Standard Point Solid Dead Center;4MT Morse Taper, 1.24" Point Diam, 6-5/16" OAL
Mi Item #11711283
MFR #00081042

Mfr description
00081042 00081042 NO.4 C/T MT LATHE CENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.45/each

Specifications

Dimensions

  • Head Diameter
    1.2400 in
  • Overall Length
    6-5/16 in
  • Point Diameter
    1.2400 in
  • Shank Taper Size
    4MT
  • Tip Diameter
    0.5500 in

Details

  • Carbide Tipped
    Yes
  • Center Type
    Solid Center
  • Point Style
    Standard Point
  • Product Types
    Dead Centers
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)