Motion
00093906
3/8-16 UNC Steel Right Hand Hex Nut;9/16" Across Flats, 21/64" High, Zinc Clear Finish
Mi Item #11711287
MFR #00093906
Price$51.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Steel Right Hand Hex Nut;9/16" Across Flats, 21/64" High, Zinc Clear Finish
Mi Item #11711287
MFR #00093906

Mfr description
00093906 00093906 3/8-16 ZINC PLATED HEX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.05/each

Specifications

Dimensions

  • Height
    21/64 in
  • Thread Size
    3/8-16
  • Width Across Flats
    9/16 in

Details

  • Coating
    Zinc Clear
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)