1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00094433
5/8" Stud, 3" Max Clamping Height, Steel, Adjustable & Self-Positioning Strap Clamp; 1-7/8" Wide, 1-7/8" High, 2" Heel to Stud Center
Mi Item #
11711291
MFR #
00094433
Price
$64.43
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00094433
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00094433
5/8" Stud, 3" Max Clamping Height, Steel, Adjustable & Self-Positioning Strap Clamp; 1-7/8" Wide, 1-7/8" High, 2" Heel to Stud Center
Mi Item #
11711291
MFR #
00094433
Mfr description
00094433 00094433 5/8" STUD BODY FORGED
Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$64
.43
/each
Add to Cart
Specifications
Dimensions
Maximum Clamping Height
3 in
Stud Diameter
5/8 in
Toe to Stud Center
3-1/4 in
Width
1-7/8 in
Details
Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items