Motion
00094441
3/4" Stud, 4-1/4" Max Clamping Height, Steel, Adjustable & Self-Positioning Strap Clamp; 2-5/8" Wide, 2-1/4" High, 2-1/8" Heel to Stud Center
Mi Item #11711292
MFR #00094441
Price$95.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Stud, 4-1/4" Max Clamping Height, Steel, Adjustable & Self-Positioning Strap Clamp; 2-5/8" Wide, 2-1/4" High, 2-1/8" Heel to Stud Center
Mi Item #11711292
MFR #00094441

Mfr description
00094441 00094441 3/4" STUD BODY FORGED
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.73/each

Specifications

Dimensions

  • Maximum Clamping Height
    4-1/4 in
  • Stud Diameter
    3/4 in
  • Toe to Stud Center
    3-1/2 in
  • Width
    2-5/8 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)