Motion
00094490
21 Piece Adjustable Fixturing Clamp Set with 5/8" T-Slot, 1/2-13 Stud Thread;
Mi Item #11711297
MFR #00094490
Price$182.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21 Piece Adjustable Fixturing Clamp Set with 5/8" T-Slot, 1/2-13 Stud Thread;
Mi Item #11711297
MFR #00094490

Mfr description
00094490 00094490 1/2-13 CLAMPS W/ COMP.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.98/each

Specifications

Dimensions

  • Block Width
    1-5/8 in
  • Nut Diameter
    1 in
  • Nut Width
    1 in
  • Slot Size
    5/8 in
  • Thread Size
    1/2-13

Details

  • Includes
    (2) Clamps, (2) Springs, (4) Flange Nuts, (4) Rotary T-Slot Bolts, (8) T-Slot Bolts, Holder
  • Number Of Pieces
    21
  • Type
    Adjustable Clamp Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)