Motion
00095323
MT2 Taper Shank, 1.09" Head Diam Live Center - 0.945" Point Diam, 0.91" Point Len, 440 Lb Max Workpc, 4.73" OAL, Standard Point
MI ITEM #11711298
MFR #00095323
Price$508.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT2 Taper Shank, 1.09" Head Diam Live Center - 0.945" Point Diam, 0.91" Point Len, 440 Lb Max Workpc, 4.73" OAL, Standard Point
MI ITEM #11711298
MFR #00095323

Mfr description
00095323 00095323 NO.2 M.T. SUPER ACCUR.
  • Standard points are used for a variety of applications including turning and grinding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$508.93/each

Specifications

Dimensions

  • Head Diameter
    1.0900 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    440.00 lb
  • Overall Length
    4.7300 in
  • Point Diameter
    0.9450 in
  • Point Length
    0.9100 in
  • Shank Length
    4-51/64 in
  • Taper Size
    MT2

Details

  • Carbide Tipped
    No
  • Material
    Steel
  • Point Style
    Standard
  • Shank Type
    Taper Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)