Motion
00095331
MT3 Taper Shank, 1.27" Head Diam Live Center - 1.08" Point Len, 661 Lb Max Workpc, 5.71" OAL, Standard Point
MI ITEM #11711299
MFR #00095331
List Price$647.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3 Taper Shank, 1.27" Head Diam Live Center - 1.08" Point Len, 661 Lb Max Workpc, 5.71" OAL, Standard Point
MI ITEM #11711299
MFR #00095331

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$647.10/each for your price

Overview

Mfr description
00095331 00095331 3MT 1.08 PT LGTH SUPER
  • Standard points are used for a variety of applications including turning and grinding.

Specifications

  • Overall Length
    5.7100 in
  • Material
    Steel
  • Carbide Tipped
    No
  • Head Diameter
    1.2700 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    661.00 lb
  • Point Length
    1.0800 in
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Taper Size
    MT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought