Motion
00095349
MT4 Taper Shank, 1.77" Head Diam Live Center - 1.48" Point Len, 1,102 Lb Max Workpc, 7.62" OAL, Standard Point
MI ITEM #11711300
MFR #00095349
List Price$796.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4 Taper Shank, 1.77" Head Diam Live Center - 1.48" Point Len, 1,102 Lb Max Workpc, 7.62" OAL, Standard Point
MI ITEM #11711300
MFR #00095349

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$796.77/each for your price

Overview

Mfr description
00095349 00095349 NO.4 M.T. SUPER ACCUR.
  • Standard points are used for a variety of applications including turning and grinding.

Specifications

  • Overall Length
    7.6200 in
  • Material
    Steel
  • Carbide Tipped
    No
  • Head Diameter
    1.7700 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    1,102.00 lb
  • Point Length
    1.4800 in
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Taper Size
    MT4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought