Motion
00095356
MT5 Taper Shank, 2.44" Head Diam Live Center - 1,763 Lb Max Workpc, Standard Point
MI ITEM #11711301
MFR #00095356
List Price$1,343.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5 Taper Shank, 2.44" Head Diam Live Center - 1,763 Lb Max Workpc, Standard Point
MI ITEM #11711301
MFR #00095356

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,343.23/each for your price

Overview

Mfr description
00095356 00095356 NO.5 M.T. SUPER ACCUR.
  • Standard points are used for a variety of applications including turning and grinding.

Specifications

  • Material
    Steel
  • Carbide Tipped
    No
  • Head Diameter
    2.4400 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    1,763.00 lb
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Taper Size
    MT5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text