Motion
00098111
MT1 Taper Shank, 1-9/16" Head Diam 556 Lb Capacity Live Center - 1-7/64" Head Length, 0.7813" Point Diam, 1-3/16" Point Len, 66 Lb Max Workpc, 4-9/16" OAL, Standard Point
Mi Item #11711311
MFR #00098111
Price$154.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1 Taper Shank, 1-9/16" Head Diam 556 Lb Capacity Live Center - 1-7/64" Head Length, 0.7813" Point Diam, 1-3/16" Point Len, 66 Lb Max Workpc, 4-9/16" OAL, Standard Point
Mi Item #11711311
MFR #00098111

Mfr description
00098111 00098111 NO. 1MT MED DUTY LIVE
  • Standard points are used for a variety of applications including turning and grinding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.68/each

Specifications

Dimensions

  • Head Diameter
    1-9/16 in
  • Head Length
    1-7/64 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    66.00 lb
  • Overall Length
    4-9/16 in
  • Point Diameter
    0.7813 in
  • Point Length
    1-3/16 in
  • Shank Length
    2-9/32 in
  • Taper Size
    MT1

Details

  • Accuracy
    0.000200 in
  • Carbide Tipped
    No
  • Load Capacity
    556.00 lb
  • Material
    Steel
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Type Of Bearing
    Double Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)