Motion
00098129
MT2 Taper Shank, 1-39/64" Head Diam 756 Lb Capacity Live Center - 1-1/4" Head Length, 15/16" Point Diam, 1-11/32" Point Len, 260 Lb Max Workpc, 5-21/64" OAL, Standard Point
MI ITEM #11711312
MFR #00098129
List Price$186.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT2 Taper Shank, 1-39/64" Head Diam 756 Lb Capacity Live Center - 1-1/4" Head Length, 15/16" Point Diam, 1-11/32" Point Len, 260 Lb Max Workpc, 5-21/64" OAL, Standard Point
MI ITEM #11711312
MFR #00098129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$186.53/each for your price

Overview

Mfr description
00098129 00098129 NO. 2MT MED DUTY LIVE
  • Standard points are used for a variety of applications including turning and grinding.

Specifications

  • Overall Length
    5-21/64 in
  • Material
    Steel
  • Accuracy
    0.000200 in
  • Type Of Bearing
    Double Bearing
  • Carbide Tipped
    No
  • Head Diameter
    1-39/64 in
  • Head Length
    1-1/4 in
  • Included Angle
    60.00 °
  • Load Capacity
    756.00 lb
  • Maximum Working Load
    260.00 lb
  • Point Diameter
    0.9375 in
  • Point Length
    1.3438 in
  • Point Style
    Standard
  • Shank Length
    2-3/4 in
  • Shank Type
    Taper Shank
  • Taper Size
    MT2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought