Motion
00098137
MT3 Taper Shank, 1-47/64" Head Diam 858 Lb Capacity Live Center - 1-11/32" Head Length, 1-1/16" Point Diam, 1.4531" Point Len, 650 Lb Max Workpc, 6-1/4" OAL, Standard Point
Mi Item #11711313
MFR #00098137
Price$188.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3 Taper Shank, 1-47/64" Head Diam 858 Lb Capacity Live Center - 1-11/32" Head Length, 1-1/16" Point Diam, 1.4531" Point Len, 650 Lb Max Workpc, 6-1/4" OAL, Standard Point
Mi Item #11711313
MFR #00098137

Mfr description
00098137 00098137 NO. 3MT MED DUTY LIVE
  • Standard points are used for a variety of applications including turning and grinding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.38/each

Specifications

Dimensions

  • Head Diameter
    1-47/64 in
  • Head Length
    1-11/32 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    650.00 lb
  • Overall Length
    6-1/4 in
  • Point Diameter
    1.0625 in
  • Point Length
    1.4531 in
  • Shank Length
    3-15/32 in
  • Taper Size
    MT3

Details

  • Accuracy
    0.000200 in
  • Carbide Tipped
    No
  • Load Capacity
    858.00 lb
  • Material
    Steel
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Type Of Bearing
    Double Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)