Motion
00098145
MT4 Taper Shank, 1-29/32" Head Diam 1,051 Lb Capacity Live Center - 1-13/32" Head Length, 1.2188" Point Diam, 1.6094" Point Len, 1,000 Lb Max Workpc, 7-9/32" OAL, Standard Point
Mi Item #11711314
MFR #00098145
Price$353.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4 Taper Shank, 1-29/32" Head Diam 1,051 Lb Capacity Live Center - 1-13/32" Head Length, 1.2188" Point Diam, 1.6094" Point Len, 1,000 Lb Max Workpc, 7-9/32" OAL, Standard Point
Mi Item #11711314
MFR #00098145

Mfr description
00098145 00098145 NO. 4MT MED DUTY LIVE
  • Standard points are used for a variety of applications including turning and grinding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$353.85/each

Specifications

Dimensions

  • Head Diameter
    1-29/32 in
  • Head Length
    1-13/32 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    1,000.00 lb
  • Overall Length
    7-9/32 in
  • Point Diameter
    1.2188 in
  • Point Length
    1.6094 in
  • Shank Length
    4-1/4 in
  • Taper Size
    MT4

Details

  • Accuracy
    0.000200 in
  • Carbide Tipped
    No
  • Load Capacity
    1051.00 lb
  • Material
    Steel
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Type Of Bearing
    Double Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)