Motion
00098152
MT5 Taper Shank, 2-9/32" Head Diam 1,397 Lb Capacity Live Center - 1-9/16" Head Length, 1-1/2" Point Diam, 1.9063" Point Len, 1,590 Lb Max Workpc, 8-25/32" OAL, Standard Point
Mi Item #11711315
MFR #00098152
Price$250.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5 Taper Shank, 2-9/32" Head Diam 1,397 Lb Capacity Live Center - 1-9/16" Head Length, 1-1/2" Point Diam, 1.9063" Point Len, 1,590 Lb Max Workpc, 8-25/32" OAL, Standard Point
Mi Item #11711315
MFR #00098152

Mfr description
00098152 00098152 NO. 5MT MED DUTY LIVE
  • Standard points are used for a variety of applications including turning and grinding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.88/each

Specifications

Dimensions

  • Head Diameter
    2-9/32 in
  • Head Length
    1-9/16 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    1,590.00 lb
  • Overall Length
    8-25/32 in
  • Point Diameter
    1.5000 in
  • Point Length
    1.9063 in
  • Shank Length
    5-21/64 in
  • Taper Size
    MT5

Details

  • Accuracy
    0.000200 in
  • Carbide Tipped
    No
  • Load Capacity
    1397.00 lb
  • Material
    Steel
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Type Of Bearing
    Double Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)