Motion
00098251
MT5 Taper Shank, 3.1" Head Diam Live Center - 2-3/4" Head Length, 1.575" Point Diam, 2-1/2" Point Len, 1,763 Lb Max Workpc, 10.6" OAL, Long Point
MI ITEM #11711318
MFR #00098251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5 Taper Shank, 3.1" Head Diam Live Center - 2-3/4" Head Length, 1.575" Point Diam, 2-1/2" Point Len, 1,763 Lb Max Workpc, 10.6" OAL, Long Point
MI ITEM #11711318
MFR #00098251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00098251 00098251 MT-5NC NO.5 M.T. LONG
  • Long points are used for shaft work, parts with large diameters and where tool clearance is a priority.

Specifications

  • Overall Length
    10.6000 in
  • Material
    Steel
  • Carbide Tipped
    No
  • Head Diameter
    3.1000 in
  • Head Length
    2.7500 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    1,763.00 lb
  • Point Diameter
    1.5750 in
  • Point Length
    2.5000 in
  • Point Style
    Long
  • Shank Length
    5.3500 in
  • Shank Type
    Taper Shank
  • Taper Size
    MT5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought