Motion
00099994
1/2-13 UNC Grade 2 Hex Lock Nut with Nylon Insert - 3/4" Width Across Flats, 39/64" High, Zinc-Plated Finish
Mi Item #11711322
MFR #00099994
Price$118.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Grade 2 Hex Lock Nut with Nylon Insert - 3/4" Width Across Flats, 39/64" High, Zinc-Plated Finish
Mi Item #11711322
MFR #00099994

Mfr description
00099994 00099994 1/2-13 ZINC PLTE 10LB
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.25/each

Specifications

Dimensions

  • Height
    39/64 in
  • Thread Size
    1/2-13
  • Width Across Flats
    3/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)