Motion
00125666
TCMT32.51 Grade C6GC Carbide Turning Insert - 60° Triangle, 3/8" Inscr Circle, 5/32" Thick, 1/64" Corner Radius
MI ITEM #11711436
MFR #00125666
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TCMT32.51 Grade C6GC Carbide Turning Insert - 60° Triangle, 3/8" Inscr Circle, 5/32" Thick, 1/64" Corner Radius
MI ITEM #11711436
MFR #00125666

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00125666 00125666 TCMT 16T304-C6GC CARBI
  • Solid carbide is extremely heat resistant and used for high speed applications
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials.

Specifications

  • Insert Style
    TCMT,TCMT,TCMT
  • Material
    Carbide,Carbide,Carbide,Carbide
  • Manufacturer Grade
    C6GC,C6GC,C6GC
  • Shape
    Triangle,Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    5/32 in
  • Corner Radius
    1/64 in
  • Included Angle
    60 °
  • Relief Angle
    7
  • Insert Holding Method
    Screw
  • Insert Size
    32.51,32.51,32.51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought