Motion
00129130
140 Piece, M3 to M10, Alloy Steel Set Screw Assortment Socket Cap Head, Hex Socket Drive, 5 to 12mm Long
Mi Item #11711438
MFR #00129130
Price$135.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140 Piece, M3 to M10, Alloy Steel Set Screw Assortment Socket Cap Head, Hex Socket Drive, 5 to 12mm Long
Mi Item #11711438
MFR #00129130

Mfr description
00129130 00129130 MET CUP PT SSS 140 PC.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.78/each

Specifications

Dimensions

  • Maximum Length
    12.00 mm
  • Maximum Screw Size
    M10 mm
  • Minimum Length
    5.00 mm
  • Minimum Screw Size
    M3 mm

Details

  • Drive Type
    Hex Socket
  • Head Type
    Socket Cap
  • Includes
    Compartmented Storage Case, Specification Labels
  • Material
    Alloy Steel
  • Number Of Pieces
    140
  • System of Measurement
    Metric
  • Type
    Set Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)