Motion
00140038
3" Wide x 3" Deep x 3" High Cast Iron Machined Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
Mi Item #11711445
MFR #00140038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Wide x 3" Deep x 3" High Cast Iron Machined Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
Mi Item #11711445
MFR #00140038

Mfr description
00140038 00140038 3X3X3" MACHINED ANGLE
  • Cast iron, also called semi-steel, is extremely strong and ideal for high-heat applications.; Machined angle plates are used for general machine shop and set-up work.; Slotted angle plates are designed with clamping slots for mounting, layout and inspection operations. They can be used as backing plates and constructed with varying spacing between slots and holes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    3 in
  • Height
    3 in
  • Parallelism
    0.0050 in
  • Squareness Per Inch
    0.0036 in
  • Width
    3 in

Details

  • Finish Coating
    Machined
  • Material
    Cast Iron
  • Plate Design
    Double Web
  • Plate Style
    Standard
  • Plate Surface
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)