Motion
00140053
5" Wide x 5" Deep x 5" High Cast Iron Machined Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
MI ITEM #11711447
MFR #00140053
List Price$64.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Wide x 5" Deep x 5" High Cast Iron Machined Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
MI ITEM #11711447
MFR #00140053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.45/each for your price

Overview

Mfr description
00140053 00140053 5X5X5" MACHINED ANGLE
  • Cast iron, also called semi-steel, is extremely strong and ideal for high-heat applications.; Machined angle plates are used for general machine shop and set-up work.; Slotted angle plates are designed with clamping slots for mounting, layout and inspection operations. They can be used as backing plates and constructed with varying spacing between slots and holes.

Specifications

  • Depth
    5 in
  • Material
    Cast Iron
  • Finish Coating
    Machined
  • Height
    5 in
  • Width
    5 in
  • Parallelism
    0.0050 in
  • Plate Design
    Double Web
  • Plate Style
    Standard
  • Plate Surface
    Flat
  • Squareness Per Inch
    0.0036 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text