1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00140129
12" Wide x 12" Deep x 12" High Cast Iron Machined Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
MI ITEM #
11711451
MFR #
00140129
Price
$519.88
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Value Collection 00140129
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00140129
12" Wide x 12" Deep x 12" High Cast Iron Machined Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
MI ITEM #
11711451
MFR #
00140129
Mfr description
00140129 00140129 12X12X12" MACHINED ANG
Cast iron, also called semi-steel, is extremely strong and ideal for high-heat applications.; Machined angle plates are used for general machine shop and set-up work.; Slotted angle plates are designed with clamping slots for mounting, layout and inspection operations. They can be used as backing plates and constructed with varying spacing between slots and holes.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$519
.88
/each
Add to Cart
Specifications
Dimensions
Depth
12 in
Height
12 in
Parallelism
0.0050 in
Squareness Per Inch
0.0036 in
Width
12 in
Details
Finish Coating
Machined
Material
Cast Iron
Plate Design
Double Web
Plate Style
Standard
Plate Surface
Flat
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items