Motion
00141028
2" Wide x 2" Deep x 2" High Cast Iron Precision-Ground Angle Plate; Standard Plate, Flat Surface, Single Web, Single Plate
Mi Item #11711452
MFR #00141028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Wide x 2" Deep x 2" High Cast Iron Precision-Ground Angle Plate; Standard Plate, Flat Surface, Single Web, Single Plate
Mi Item #11711452
MFR #00141028

Mfr description
00141028 00141028 2X2X2 PREC GRAY ANGLE
  • Cast iron, also called semi-steel, is extremely strong and ideal for high-heat applications.; Precision ground plates are used for close tolerance layout and inspection set-up.; Slotted angle plates are designed with clamping slots for mounting, layout and inspection operations. They can be used as backing plates and constructed with varying spacing between slots and holes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    2 in
  • Height
    2 in
  • Parallelism
    0.0050 in
  • Squareness Per Inch
    0.0018 in
  • Width
    2 in

Details

  • Finish Coating
    Precision-Ground
  • Material
    Cast Iron
  • Plate Design
    Single Web
  • Plate Style
    Standard
  • Plate Surface
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)