Motion
00141051
5" Wide x 5" Deep x 5" High Cast Iron Precision-Ground Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
Mi Item #11711455
MFR #00141051
Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Wide x 5" Deep x 5" High Cast Iron Precision-Ground Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
Mi Item #11711455
MFR #00141051

Mfr description
00141051 00141051 5X5X5 PREC GRAY ANGLE
  • Cast iron, also called semi-steel, is extremely strong and ideal for high-heat applications.; Precision ground plates are used for close tolerance layout and inspection set-up.; Slotted angle plates are designed with clamping slots for mounting, layout and inspection operations. They can be used as backing plates and constructed with varying spacing between slots and holes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.45/each

Specifications

Dimensions

  • Depth
    5 in
  • Height
    5 in
  • Parallelism
    0.0050 in
  • Squareness Per Inch
    0.0018 in
  • Width
    5 in

Details

  • Finish Coating
    Precision-Ground
  • Material
    Cast Iron
  • Plate Design
    Double Web
  • Plate Style
    Standard
  • Plate Surface
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)