Motion
00141069
6" Wide x 6" Deep x 6" High Cast Iron Precision-Ground Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
MI ITEM #11711456
MFR #00141069
List Price$72.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Wide x 6" Deep x 6" High Cast Iron Precision-Ground Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
MI ITEM #11711456
MFR #00141069

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$72.15/each for your price

Overview

Mfr description
00141069 00141069 6X6X6 PREC GRAY ANGLE
  • Cast iron, also called semi-steel, is extremely strong and ideal for high-heat applications.; Precision ground plates are used for close tolerance layout and inspection set-up.; Slotted angle plates are designed with clamping slots for mounting, layout and inspection operations. They can be used as backing plates and constructed with varying spacing between slots and holes.

Specifications

  • Depth
    6 in
  • Material
    Cast Iron
  • Finish Coating
    Precision-Ground
  • Height
    6 in
  • Width
    6 in
  • Parallelism
    0.0050 in
  • Plate Design
    Double Web
  • Plate Style
    Standard
  • Plate Surface
    Flat
  • Squareness Per Inch
    0.0018 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought