Motion
00141101
10" Wide x 10" Deep x 10" High Cast Iron Precision-Ground Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
MI ITEM #11711458
MFR #00141101
List Price$240.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Wide x 10" Deep x 10" High Cast Iron Precision-Ground Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
MI ITEM #11711458
MFR #00141101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$240.53/each for your price

Overview

Mfr description
00141101 00141101 10X10X10 PREC GRAY ANG
  • Cast iron, also called semi-steel, is extremely strong and ideal for high-heat applications.; Precision ground plates are used for close tolerance layout and inspection set-up.; Slotted angle plates are designed with clamping slots for mounting, layout and inspection operations. They can be used as backing plates and constructed with varying spacing between slots and holes.

Specifications

  • Depth
    10 in
  • Material
    Cast Iron
  • Finish Coating
    Precision-Ground
  • Height
    10 in
  • Width
    10 in
  • Parallelism
    0.0050 in
  • Plate Design
    Double Web
  • Plate Style
    Standard
  • Plate Surface
    Flat
  • Squareness Per Inch
    0.0018 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text