Motion
00141127
12" Wide x 12" Deep x 12" High Cast Iron Precision-Ground Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
MI ITEM #11711459
MFR #00141127
List Price$368.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Wide x 12" Deep x 12" High Cast Iron Precision-Ground Angle Plate; Standard Plate, Flat Surface, Double Web, Single Plate
MI ITEM #11711459
MFR #00141127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$368.70/each for your price

Overview

Mfr description
00141127 00141127 12X12X12 PREC GRAY ANG
  • Cast iron, also called semi-steel, is extremely strong and ideal for high-heat applications.; Precision ground plates are used for close tolerance layout and inspection set-up.; Slotted angle plates are designed with clamping slots for mounting, layout and inspection operations. They can be used as backing plates and constructed with varying spacing between slots and holes.

Specifications

  • Depth
    12 in
  • Material
    Cast Iron
  • Finish Coating
    Precision-Ground
  • Height
    12 in
  • Width
    12 in
  • Parallelism
    0.0050 in
  • Plate Design
    Double Web
  • Plate Style
    Standard
  • Plate Surface
    Flat
  • Squareness Per Inch
    0.0018 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought