1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00144071
9" Wide x 6" Deep x 7" High Cast Iron Partially Machined Angle Plate; Slotted Plate, Through-Slots on Surface, Webbed, Single Plate
MI ITEM #
11711466
MFR #
00144071
Price
$143.20
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Value Collection 00144071
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00144071
9" Wide x 6" Deep x 7" High Cast Iron Partially Machined Angle Plate; Slotted Plate, Through-Slots on Surface, Webbed, Single Plate
MI ITEM #
11711466
MFR #
00144071
Mfr description
00144071 00144071 9X7X6 WEB END ANGLE PL
Cast iron, also called semi-steel, is extremely strong and ideal for high-heat applications.; Partially machined angle plates are used for general purpose machining, close tolerance layout and inspection set-up. They are versatile and also used as vertical reference.; Slotted angle plates are designed with clamping slots for mounting, layout and inspection operations. They can be used as backing plates and constructed with varying spacing between slots and holes.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$143
.20
/each
Add to Cart
Specifications
Dimensions
Depth
6 in
Height
7 in
Width
9 in
Details
Finish Coating
Partially Machined
Material
Cast Iron
Plate Design
Webbed
Plate Style
Slotted
Plate Surface
Through-Slots
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items