Motion
00145110
4-1/2" Wide x 3" Deep x 3-1/2" High Cast Iron Partially Machined Angle Plate; Slotted Plate, Through-Slots on Surface, Open End, Single Plate
MI ITEM #11711469
MFR #00145110
List Price$29.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Wide x 3" Deep x 3-1/2" High Cast Iron Partially Machined Angle Plate; Slotted Plate, Through-Slots on Surface, Open End, Single Plate
MI ITEM #11711469
MFR #00145110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.43/each for your price

Overview

Mfr description
00145110 00145110 4-1/2X3-1/2X3 OPEN END
  • Cast iron, also called semi-steel, is extremely strong and ideal for high-heat applications.; Partially machined angle plates are used for general purpose machining, close tolerance layout and inspection set-up. They are versatile and also used as vertical reference.; Slotted angle plates are designed with clamping slots for mounting, layout and inspection operations. They can be used as backing plates and constructed with varying spacing between slots and holes.

Specifications

  • Depth
    3 in
  • Material
    Cast Iron
  • Finish Coating
    Partially Machined
  • Height
    3-1/2 in
  • Width
    4-1/2 in
  • Plate Design
    Open End
  • Plate Style
    Slotted
  • Plate Surface
    Through-Slots

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought