Motion
00145136
7" Wide x 4-1/2" Deep x 5-1/2" High Cast Iron Partially Machined Angle Plate; Slotted Plate, Through-Slots on Surface, Open End, Single Plate
Mi Item #11711471
MFR #00145136
Price$43.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Wide x 4-1/2" Deep x 5-1/2" High Cast Iron Partially Machined Angle Plate; Slotted Plate, Through-Slots on Surface, Open End, Single Plate
Mi Item #11711471
MFR #00145136

Mfr description
00145136 00145136 7X5-1/2X4-1/2 OPEN END
  • Cast iron, also called semi-steel, is extremely strong and ideal for high-heat applications.; Partially machined angle plates are used for general purpose machining, close tolerance layout and inspection set-up. They are versatile and also used as vertical reference.; Slotted angle plates are designed with clamping slots for mounting, layout and inspection operations. They can be used as backing plates and constructed with varying spacing between slots and holes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.33/each

Specifications

Dimensions

  • Depth
    4-1/2 in
  • Height
    5-1/2 in
  • Width
    7 in

Details

  • Finish Coating
    Partially Machined
  • Material
    Cast Iron
  • Plate Design
    Open End
  • Plate Style
    Slotted
  • Plate Surface
    Through-Slots
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)