Motion
00150003
12" Long x 9" Wide x 2" Thick, Granite Inspection Surface Plate - B Toolroom Grade, 0.0001" Unilateral Tolerance
MI ITEM #11711479
MFR #00150003
Price$90.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long x 9" Wide x 2" Thick, Granite Inspection Surface Plate - B Toolroom Grade, 0.0001" Unilateral Tolerance
MI ITEM #11711479
MFR #00150003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.50/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    2 in
  • Width
    9 in

Details

  • Color
    Black
  • Grade
    B (Toolroom)
  • Includes
    Certification
  • Material
    Granite
  • Overall Unilateral Flatness Tol
    0.000100 in
  • PSC Code
    5210

Overview

Mfr description
00150003 00150003 9"X12" 1MP GRD B GRANI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought