Motion
00150037
24" Long x 18" Wide x 3" Thick, Granite Inspection Surface Plate - B Toolroom Grade, 0.00015" Unilateral Tolerance
MI ITEM #11711482
MFR #00150037
Price$345.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Long x 18" Wide x 3" Thick, Granite Inspection Surface Plate - B Toolroom Grade, 0.00015" Unilateral Tolerance
MI ITEM #11711482
MFR #00150037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$345.50/each

Specifications

Dimensions

  • Length
    24 in
  • Thickness
    3 in
  • Width
    18 in

Details

  • Color
    Black
  • Grade
    B (Toolroom)
  • Includes
    Certification
  • Material
    Granite
  • Overall Unilateral Flatness Tol
    0.000150 in
  • PSC Code
    5210

Overview

Mfr description
00150037 00150037 18"X24" 1MP GRD B GRAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought