Motion
00150045
24" Long x 18" Wide x 3" Thick, Granite Inspection Surface Plate - 2 Ledges, A Inspection Grade, 0.000075" Unilateral Tolerance
Mi Item #11711483
MFR #00150045
Price$251.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Long x 18" Wide x 3" Thick, Granite Inspection Surface Plate - 2 Ledges, A Inspection Grade, 0.000075" Unilateral Tolerance
Mi Item #11711483
MFR #00150045

Mfr description
00150045 00150045 18"X24" 1MP GRD A GRAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.85/each

Specifications

Dimensions

  • Length
    24 in
  • Thickness
    3 in
  • Width
    18 in

Details

  • Color
    Black
  • Grade
    A (Inspection)
  • Includes
    Certification
  • Material
    Granite
  • Number Of Ledges
    2 in
  • Overall Unilateral Flatness Tol
    0.000075 in
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)