Motion
00150052
36" Long x 24" Wide x 4" Thick, Granite Inspection Surface Plate - B Toolroom Grade, 0.0002" Unilateral Tolerance
Mi Item #11711484
MFR #00150052
Price$885.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Long x 24" Wide x 4" Thick, Granite Inspection Surface Plate - B Toolroom Grade, 0.0002" Unilateral Tolerance
Mi Item #11711484
MFR #00150052

Mfr description
00150052 00150052 24"X36" 1MP GRD B GRAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$885.43/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    4 in
  • Width
    24 in

Details

  • Color
    Black
  • Grade
    B (Toolroom)
  • Includes
    Certification
  • Material
    Granite
  • Overall Unilateral Flatness Tol
    0.000200 in
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)