Motion
00150060
36" Long x 24" Wide x 4" Thick, Granite Inspection Surface Plate - 2 Ledges, A Inspection Grade, 0.0001" Unilateral Tolerance
Mi Item #11711485
MFR #00150060
Price$434.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Long x 24" Wide x 4" Thick, Granite Inspection Surface Plate - 2 Ledges, A Inspection Grade, 0.0001" Unilateral Tolerance
Mi Item #11711485
MFR #00150060

Mfr description
00150060 00150060 24"X36" 1MP GRD A2 GRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$434.50/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    4 in
  • Width
    24 in

Details

  • Color
    Black
  • Grade
    A (Inspection)
  • Includes
    Certification
  • Material
    Granite
  • Number Of Ledges
    2 in
  • Overall Unilateral Flatness Tol
    0.000100 in
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)