Motion
00150078
48" Long x 36" Wide x 4" Thick, Granite Inspection Surface Plate - B Toolroom Grade, 0.0004" Unilateral Tolerance
Mi Item #11711486
MFR #00150078
Price$854.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48" Long x 36" Wide x 4" Thick, Granite Inspection Surface Plate - B Toolroom Grade, 0.0004" Unilateral Tolerance
Mi Item #11711486
MFR #00150078

Mfr description
00150078 00150078 36"X48" GRADE B 1 MP G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$854.85/each

Specifications

Dimensions

  • Length
    48 in
  • Thickness
    4 in
  • Width
    36 in

Details

  • Color
    Black
  • Grade
    B (Toolroom)
  • Includes
    Certification
  • Material
    Granite
  • Overall Unilateral Flatness Tol
    0.000400 in
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)