Motion
00150722
0.2 to 1.2", Mechanical Inside Micrometer - 0.001" Graduation, 0.001" Accuracy, Ratchet Stop Thimble
Mi Item #11711487
MFR #00150722
Price$79.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2 to 1.2", Mechanical Inside Micrometer - 0.001" Graduation, 0.001" Accuracy, Ratchet Stop Thimble
Mi Item #11711487
MFR #00150722

Mfr description
00150722 00150722 0.2-1.2"/.001 GRAD. IN
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.93/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Setting Ring Diameter
    0.2000 in

Details

  • Accuracy
    0.001000 in
  • Digital Counter
    No
  • Finish Coating
    Satin Chrome
  • Includes
    Plastic Case
  • Maximum Measurement
    1.2000 in
  • Minimum Measurement
    0.2000 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    1
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)